Zoro Homepage

MIG Welding Wire, ER316/316L, 1/16", 33 lb

  • Mfr # ED035104

  • Zoro # G603497983


product price: $727.99
/ea
Free Shipping & Returns

Key Features

Welding Current Designation
DCEP
Weight
33 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Process
MIG Welding (GMAW)
Spool Width
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED035104
Zoro #
G603497983
UPC #
015082584522
Country of Origin
United Kingdom

Dimensions

Spool Width
4 1/4 in
Arbor Hole Diameter
2 1/16 in
Spool Diameter
11 13/16 in
Wire Diameter
0.063 in

Details

Welding Current Designation
DCEP
Weight
33 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Process
MIG Welding (GMAW)
Item
MIG Welding Wire
Compatible Shielding Gas
90% Helium/7.5% Argon/2.5% Carbon Dioxide, 98% Argon/2% Oxygen
Shielding Type
Gas-Shielded
For Material Grade
316, 316L, 316LN, 316N, 444
Wire Type
Solid
Standards
AWS A5.9, MIL-E-19933E AMD1: MIL-316L
Tensile Strength (Minimum Required)
55 ksi
For Material Type
Stainless Steel to Stainless Steel
Spool Type
Steel Spool
Series
Blue Max MIG 316L
Material
Stainless Steel
AWS Classification
ER316, ER316L
Yield Strength (Minimum Required)
55 ksi

Description

MIG Welding Wire, AWS Classification ER316, ER316L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.063 in, Yield Strength (Minimum Required) 55 ksi, Spool Type Steel Spool, Series Blue Max MIG 316L, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316, 316L, 316LN, 316N, 444, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 55 ksi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.