Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, ER316Si/LSi, 0.03", 25 lb

  • Mfr # ED023963

  • Zoro # G603497761


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Compatible Shielding Gas
90% Helium/7.5% Argon/2.5% Carbon Dioxide, 98% Argon/2% Oxygen
Yield Strength (As Welded)
59 ksi
Process
MIG Welding (GMAW)
Wire Diameter
0.03 in
Weight
25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED023963
Zoro #
G603497761
UPC #
015082045191
Country of Origin
Multiple

Dimensions

Wire Diameter
0.03 in
Arbor Hole Diameter
2 in
Spool Width
4 in
Spool Diameter
12 in

Details

Compatible Shielding Gas
90% Helium/7.5% Argon/2.5% Carbon Dioxide, 98% Argon/2% Oxygen
Yield Strength (As Welded)
59 ksi
Process
MIG Welding (GMAW)
Weight
25 lb
Item
MIG Welding Wire
Welding Current Designation
DCEP
Standards
AWS A5.9
Shielding Type
Gas-Shielded
Elongation (As Welded)
40%
Material
Stainless Steel
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (Minimum Required)
64 ksi
Tensile Strength (As Welded)
81 ksi
AWS Classification
ER316, ER316L, ER316LSi, ER316Si
Spool Type
Plastic Spool
Wire Type
Solid
Tensile Strength (Minimum Required)
64 ksi
For Material Type
Stainless Steel to Stainless Steel
For Material Grade
316L, 316LN
Series
Blue Max MIG 316LSi

Description

MIG Welding Wire, AWS Classification ER316Si, ER316LSi, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 81 ksi, Yield Strength (Minimum Required) 64 ksi, Yield Strength (As Welded) 59 ksi, Spool Type Plastic Spool, Series Blue Max MIG 316LSi, Weight 25 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316L, 316LN, Welding Current Designation DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.