Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, ER316Si/LSi, 1/16", 25 lb

  • Mfr # ED019300

  • Zoro # G203497994


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Weight
25 lb
Spool Type
Plastic Spool
Wire Type
Solid
Arbor Hole Diameter
2 in
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED019300
Zoro #
G203497994
UPC #
015082039787
Country of Origin
Multiple

Dimensions

Arbor Hole Diameter
2 in
Wire Diameter
0.063 in
Spool Width
4 in
Spool Diameter
12 in

Details

Weight
25 lb
Spool Type
Plastic Spool
Wire Type
Solid
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Process
MIG Welding (GMAW)
Shielding Type
Gas-Shielded
Yield Strength (Minimum Required)
64 ksi
For Material Type
Stainless Steel to Stainless Steel
Tensile Strength (Minimum Required)
64 ksi
Compatible Shielding Gas
90% Helium/7.5% Argon/2.5% Carbon Dioxide, 98% Argon/2% Oxygen
Welding Current Designation
DCEP
Elongation (As Welded)
40%
Material
Stainless Steel
Item
MIG Welding Wire
Standards
AWS A5.9
Tensile Strength (As Welded)
81 ksi
Series
Blue Max MIG 316LSi
Yield Strength (As Welded)
59 ksi
AWS Classification
ER316, ER316L, ER316LSi, ER316Si
For Material Grade
316L, 316LN

Description

MIG Welding Wire, AWS Classification ER316Si, ER316LSi, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.063 in, Tensile Strength (As Welded) 81 ksi, Yield Strength (Minimum Required) 64 ksi, Yield Strength (As Welded) 59 ksi, Spool Type Plastic Spool, Series Blue Max MIG 316LSi, Weight 25 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316L, 316LN, Welding Current Designation DCEP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.