Zoro Homepage

MIG Welding Wire, ER317L, 0.035", 33 lb

  • Mfr # ED035116

  • Zoro # G903497980


product price: $778.99
/ea
Free Shipping & Returns

Key Features

For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (Minimum Required)
60 ksi
Spool Width
4 1/4 in
Compatible Shielding Gas
98% Argon/2% Oxygen
Wire Diameter
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED035116
Zoro #
G903497980
UPC #
015082584454
Country of Origin
Sweden

Dimensions

Spool Width
4 1/4 in
Wire Diameter
0.035 in
Arbor Hole Diameter
2 1/16 in
Spool Diameter
11 13/16 in

Details

Item
MIG Welding Wire
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (Minimum Required)
60 ksi
Compatible Shielding Gas
98% Argon/2% Oxygen
AWS Classification
ER317L
Material
Stainless Steel
Process
MIG Welding (GMAW)
For Material Type
Stainless Steel to Stainless Steel
Standards
AWS A5.9
Tensile Strength (Minimum Required)
60 ksi
Series
Blue Max MIG 317L
Welding Current Designation
DCEP
For Material Grade
317L
Shielding Type
Gas-Shielded
Weight
33 lb
Spool Type
Steel Spool
Wire Type
Solid

Description

MIG Welding Wire, AWS Classification ER317L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Yield Strength (Minimum Required) 60 ksi, Spool Type Steel Spool, Series Blue Max MIG 317L, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 317L, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 60 ksi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.