Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, ER317L, 0.045", 33 lb

  • Mfr # ED035117

  • Zoro # G703501252


product price: $758.99
/ea
Free Shipping & Returns

Key Features

Arbor Hole Diameter
2 1/16 in
Shielding Type
Gas-Shielded
Weight
33 lb
AWS Classification
ER317L
Spool Diameter
11 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED035117
Zoro #
G703501252
UPC #
015082584447
Country of Origin
Sweden

Dimensions

Arbor Hole Diameter
2 1/16 in
Spool Diameter
11 13/16 in
Spool Width
4 1/4 in
Wire Diameter
0.045 in

Details

Shielding Type
Gas-Shielded
Weight
33 lb
AWS Classification
ER317L
For Material Grade
317L
Standards
AWS A5.9
Tensile Strength (Minimum Required)
60 ksi
Compatible Shielding Gas
98% Argon/2% Oxygen
Material
Stainless Steel
Yield Strength (Minimum Required)
60 ksi
Spool Type
Steel Spool
Process
MIG Welding (GMAW)
Welding Current Designation
DCEP
For Material Type
Stainless Steel to Stainless Steel
Item
MIG Welding Wire
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Series
Blue Max MIG 317L
Wire Type
Solid

Description

MIG Welding Wire, AWS Classification ER317L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Yield Strength (Minimum Required) 60 ksi, Spool Type Steel Spool, Series Blue Max MIG 317L, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 317L, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 60 ksi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.