Zoro Homepage

MIG Welding Wire, ER330, 0.045", 33 lb

  • Mfr # ED035127

  • Zoro # G303497870


product price: $1,838.99
/ea
Free Shipping & Returns

Key Features

Spool Diameter
11 13/16 in
Weight
33 lb
Wire Type
Solid
Wire Diameter
0.045 in
Series
Blue Max MIG 330
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED035127
Zoro #
G303497870
UPC #
015082584386
Country of Origin
Brazil

Dimensions

Spool Diameter
11 13/16 in
Wire Diameter
0.045 in
Arbor Hole Diameter
2 1/16 in
Spool Width
4 1/4 in

Details

Weight
33 lb
Wire Type
Solid
Series
Blue Max MIG 330
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Process
MIG Welding (GMAW)
For Material Type
Stainless Steel to Stainless Steel
Welding Current Designation
DCEP
Tensile Strength (Minimum Required)
56 ksi
Compatible Shielding Gas
98% Argon/2% Oxygen
Yield Strength (Minimum Required)
56 ksi
Standards
AWS A5.9
For Material Grade
330, 330HC, 332
Material
Stainless Steel
Shielding Type
Gas-Shielded
Item
MIG Welding Wire
Spool Type
Steel Spool
AWS Classification
ER330

Description

MIG Welding Wire, AWS Classification ER330, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Yield Strength (Minimum Required) 56 ksi, Spool Type Steel Spool, Series Blue Max MIG 330, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 330, 330HC, 332, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 56 ksi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.