Zoro Homepage

MIG Welding Wire, ER347, 1/16", 33 lb

  • Mfr # ED035132

  • Zoro # G603501253


product price: $902.99
/ea
Free Shipping & Returns

Key Features

For Material Grade
304L, 304LN, 308L, 347, 347H, 348, 348H
Spool Diameter
11 13/16 in
Compatible Shielding Gas
98% Argon/2% Oxygen
Wire Diameter
0.063 in
Wire Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED035132
Zoro #
G603501253
UPC #
015082584355
Country of Origin
Sweden

Dimensions

Spool Diameter
11 13/16 in
Wire Diameter
0.063 in
Arbor Hole Diameter
2 1/16 in
Spool Width
4 1/4 in

Details

For Material Grade
304L, 304LN, 308L, 347, 347H, 348, 348H
Compatible Shielding Gas
98% Argon/2% Oxygen
Wire Type
Solid
Series
Blue Max MIG 347
Process
MIG Welding (GMAW)
Tensile Strength (Minimum Required)
57 ksi
Yield Strength (Minimum Required)
57 ksi
Item
MIG Welding Wire
Standards
AWS A5.9, MIL-E-19933E AMD1: MIL-347
Shielding Type
Gas-Shielded
Spool Type
Steel Spool
Weight
33 lb
Material
Stainless Steel
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Welding Current Designation
DCEP
For Material Type
Stainless Steel to Stainless Steel
AWS Classification
ER347

Description

MIG Welding Wire, AWS Classification ER347, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.063 in, Yield Strength (Minimum Required) 57 ksi, Spool Type Steel Spool, Series Blue Max MIG 347, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 304L, 304LN, 308L, 347, 347H, 348, 348H, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 57 ksi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.