Zoro Homepage

MIG Welding Wire, ER4043, 0.035", 1 lb

  • Mfr # ED030308

  • Zoro # G603497808


product price: $25.49
/ea

Key Features

For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Spool Diameter
4 in
Wire Diameter
0.035 in
Arbor Hole Diameter
1/4 in
Standards
AWS A5.10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED030308
Zoro #
G603497808
UPC #
015082773261
Country of Origin
Canada

Dimensions

Spool Diameter
4 in
Wire Diameter
0.035 in
Arbor Hole Diameter
1/4 in
Spool Width
1 3/4 in

Details

For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Standards
AWS A5.10
Spool Type
Plastic Spool
Item
MIG Welding Wire
Welding Current Designation
DCEP
Material
Aluminum
Series
SuperGlaze 4043
Wire Type
Solid
For Material Type
Aluminum to Aluminum
Process
MIG Welding (GMAW)
AWS Classification
ER4043
For Material Grade
1050, 1060, 1070, 1100, 1145, 1199, 1200, 1230, 1350, 1370, 1420, 1421, 1424, 1430, 1440, 1441, 1441K, 1445, 1450, 1460, 2004, 2011, 2014, 2017, 2020, 2024, 2029, 2036, 2048, 2055, 2080, 2090, 2091, 2094, 2095, 2097, 2098, 2099, 2124, 2195, 2196, 2197, 2198, 2218, 2219, 2224, 2297, 2319, 2324, 2397, 2519, 2524, 2618, 3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5052, 6005, 6009, 6010, 6013, 6022, 6060, 6061, 6063, 6063A, 6065, 6066, 6070, 6081, 6082, 6101, 6105, 6113, 6151, 6162, 6201, 6205, 6262, 6351, 6463, 6951
Tensile Strength (Minimum Required)
29 ksi
Compatible Shielding Gas
100% Argon, 75% Argon/25% Helium
Weight
1 lb
Shielding Type
Gas-Shielded

Description

MIG Welding Wire, AWS Classification ER4043, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Spool Type Plastic Spool, Series SuperGlaze 4043, Weight 1 lb, For Material Type Aluminum to Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.