Zoro Homepage

MIG Welding Wire, ER5356, 1/16", 20 lb

  • Mfr # ED030283

  • Zoro # G603501239


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Spool Diameter
11 7/8 in
Spool Type
Plastic Spool
Compatible Shielding Gas
100% Argon, 75% Argon/25% Helium
Series
SuperGlaze 5356
Weight
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED030283
Zoro #
G603501239
UPC #
015082772721
Country of Origin
Canada

Dimensions

Spool Diameter
11 7/8 in
Wire Diameter
0.063 in
Spool Width
4 in
Arbor Hole Diameter
2 in

Details

Spool Type
Plastic Spool
Compatible Shielding Gas
100% Argon, 75% Argon/25% Helium
Series
SuperGlaze 5356
Weight
20 lb
For Material Grade
3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5005, 5010, 5019, 5024, 5026, 5050, 5052, 5056, 5059, 5083, 5086, 5154, 5182, 5252, 5254, 5356, 5454, 5456, 5457, 5557, 5652, 5657, 5754, 7003, 7005, 7039
AWS Classification
ER5356
Material
Aluminum
Standards
AWS A5.10
Shielding Type
Gas-Shielded
Process
MIG Welding (GMAW)
Item
MIG Welding Wire
For Material Type
Aluminum to Aluminum
Wire Type
Solid
Welding Current Designation
DCEP
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Tensile Strength (Minimum Required)
38 ksi

Description

MIG Welding Wire, AWS Classification ER5356, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.063 in, Spool Type Plastic Spool, Series SuperGlaze 5356, Weight 20 lb, For Material Type Aluminum to Aluminum, For Material Grade 3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5005, 5010, 5019, 5024, 5026, 5050, 5052, 5056, 5059, 5083, 5086, 5154, 5182, 5252, 5254, 5356, 5454, 5456, 5457, 5557, 5652, 5657, 5754, 7003, 7005, 7039, Welding Current Designation DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.