Zoro Homepage

MIG Welding Wire, ER630, 0.035", 33 lb

  • Mfr # ED035150

  • Zoro # G403497923


product price: $865.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER630
Compatible Shielding Gas
98% Argon/2% Oxygen
Spool Diameter
11 13/16 in
Spool Width
4 1/4 in
Process
MIG Welding (GMAW)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED035150
Zoro #
G403497923
UPC #
015082584171
Country of Origin
United Kingdom

Dimensions

Spool Diameter
11 13/16 in
Spool Width
4 1/4 in
Arbor Hole Diameter
2 1/16 in
Wire Diameter
0.035 in

Details

Item
MIG Welding Wire
AWS Classification
ER630
Compatible Shielding Gas
98% Argon/2% Oxygen
Process
MIG Welding (GMAW)
Weight
33 lb
Wire Type
Solid
For Material Grade
17-4PH
Spool Type
Steel Spool
Tensile Strength (Minimum Required)
135 ksi
Welding Current Designation
DCEP
For Material Type
Stainless Steel to Stainless Steel
Series
Blue Max MIG 630
Material
Stainless Steel
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (Minimum Required)
135 ksi
Shielding Type
Gas-Shielded
Standards
AWS A5.9

Description

MIG Welding Wire, AWS Classification ER630, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Yield Strength (Minimum Required) 135 ksi, Spool Type Steel Spool, Series Blue Max MIG 630, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 17-4PH, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 135 ksi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.