Zoro Homepage

MIG Welding Wire, ER630, 0.045", 33 lb

  • Mfr # ED035151

  • Zoro # G903498000


product price: $799.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength (Minimum Required)
135 ksi
Welding Current Designation
DCEP
Series
Blue Max MIG 630
For Material Grade
17-4PH
Yield Strength (Minimum Required)
135 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED035151
Zoro #
G903498000
UPC #
015082584164
Country of Origin
Brazil

Dimensions

Spool Width
4 1/4 in
Arbor Hole Diameter
2 1/16 in
Spool Diameter
11 13/16 in
Wire Diameter
0.045 in

Details

Tensile Strength (Minimum Required)
135 ksi
Welding Current Designation
DCEP
Series
Blue Max MIG 630
For Material Grade
17-4PH
Yield Strength (Minimum Required)
135 ksi
Compatible Shielding Gas
98% Argon/2% Oxygen
Wire Type
Solid
For Material Type
Stainless Steel to Stainless Steel
Spool Type
Steel Spool
Weight
33 lb
AWS Classification
ER630
Item
MIG Welding Wire
Material
Stainless Steel
Process
MIG Welding (GMAW)
Standards
AWS A5.9
Shielding Type
Gas-Shielded
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Description

MIG Welding Wire, AWS Classification ER630, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Yield Strength (Minimum Required) 135 ksi, Spool Type Steel Spool, Series Blue Max MIG 630, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 17-4PH, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 135 ksi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.