Zoro Homepage

MIG Welding Wire, ER70S-2, 0.035", 2 lb

  • Mfr # ED033947

  • Zoro # G912320965


product price: $23.89
/ea

Key Features

Material
Carbon Steel
Elongation (As Welded)
29%
AWS Classification
ER70S-2
Shielding Type
Gas-Shielded
Welding Current Designation
DCEN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED033947
Zoro #
G912320965
UPC #
015082547640
Country of Origin
Canada

Dimensions

Spool Diameter
4 in
Spool Width
1 3/4 in
Wire Diameter
0.035 in
Arbor Hole Diameter
5/8 in

Details

Material
Carbon Steel
Elongation (As Welded)
29%
AWS Classification
ER70S-2
Shielding Type
Gas-Shielded
Item
MIG Welding Wire
Welding Current Designation
DCEN
Compatible Shielding Gas
100% Argon
Yield Strength (Minimum Required)
58 ksi
Process
MIG Welding (GMAW)
Elongation (Minimum Required)
22 %
Series
SuperArc Orbital TIG L-52 N
Spool Type
Plastic Spool
Weight
2 lb
Tensile Strength (Minimum Required)
70 ksi
Yield Strength (As Welded)
88 ksi
For Material Type
Carbon Steel
Wire Type
Solid
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Tensile Strength (As Welded)
97 ksi
Standards
AWS A5.18

Description

MIG Welding Wire, AWS Classification ER70S-2, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 97 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 88 ksi, Spool Type Plastic Spool, Series SuperArc Orbital TIG L-52 N, Weight 2 lb, For Material Type Carbon Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.