Zoro Homepage

MIG Welding Wire, ER70S-3, 0.03", 33 lb

  • Mfr # ED031407

  • Zoro # G703497920


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Elongation (Minimum Required)
22 %
Spool Diameter
11 13/16 in
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Arbor Hole Diameter
2 1/16 in
Yield Strength (Minimum Required)
58 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED031407
Zoro #
G703497920
UPC #
015082632056
Country of Origin
Multiple

Dimensions

Spool Diameter
11 13/16 in
Arbor Hole Diameter
2 1/16 in
Spool Width
4 1/4 in
Wire Diameter
0.03 in

Details

Elongation (Minimum Required)
22 %
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (Minimum Required)
58 ksi
Spool Type
Steel Spool
Elongation (As Welded)
26% (100% Carbon Dioxide), 28% (75% Argon/25% Carbon Dioxide), 30% (90% Argon/10% Carbon Dioxide), 27% (98% Argon/2% Oxygen)
For Material Type
Carbon Steel to Carbon Steel
Finish/Coating
Copper-Coated
Process
MIG Welding (GMAW)
Material
Carbon Steel
Tensile Strength (As Welded)
75 ksi (100% Carbon Dioxide), 76 ksi (75% Argon/25% Carbon Dioxide), 79 ksi (90% Argon/10% Carbon Dioxide), 78 ksi (98% Argon/2% Oxygen)
AWS Classification
ER70S-3
Shielding Type
Gas-Shielded
Yield Strength (As Welded)
60 ksi (100% Carbon Dioxide), 61 ksi (75% Argon/25% Carbon Dioxide), 65 ksi (90% Argon/10% Carbon Dioxide), 62 ksi (98% Argon/2% Oxygen)
Item
MIG Welding Wire
Wire Type
Solid
Tensile Strength (Minimum Required)
70 ksi
Standards
AWS A5.18, MIL-3-23765/1: MIL-70S-3
Weight
33 lb
Welding Current Designation
DCEP
Compatible Shielding Gas
100% Carbon Dioxide, 75% Argon/25% Carbon Dioxide, 90% Argon/10% Carbon Dioxide, 98% Argon/2% Oxygen
Series
SuperArc L-50

Description

MIG Welding Wire, AWS Classification ER70S-3, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 75 ksi (100 Percent Carbon Dioxide), 76 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 79 ksi (90 Percent Argon/10 Percent Carbon Dioxide), 78 ksi (98 Percent Argon/2 Percent Oxygen), Yield Strength (Minimum Required) 58 ksi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.