Zoro Homepage

MIG Welding Wire, ER70S-3, 0.045", 44 lb

  • Mfr # ED034428

  • Zoro # G603498034


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Process
MIG Welding (GMAW)
Arbor Hole Diameter
2 in
Spool Type
Fiber Spool
Welding Current Designation
DCEP
For Material Type
Carbon Steel to Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED034428
Zoro #
G603498034
UPC #
015082561875
Country of Origin
Multiple

Dimensions

Arbor Hole Diameter
2 in
Spool Width
4 5/16 in
Spool Diameter
12 in
Wire Diameter
0.045 in

Details

Process
MIG Welding (GMAW)
Spool Type
Fiber Spool
Welding Current Designation
DCEP
For Material Type
Carbon Steel to Carbon Steel
Elongation (Minimum Required)
22 %
AWS Classification
ER70S-3
Tensile Strength (As Welded)
75 ksi (100% Carbon Dioxide), 76 ksi (75% Argon/25% Carbon Dioxide), 79 ksi (90% Argon/10% Carbon Dioxide), 78 ksi (98% Argon/2% Oxygen)
Series
SuperArc L-50
Elongation (As Welded)
26% (100% Carbon Dioxide), 28% (75% Argon/25% Carbon Dioxide), 30% (90% Argon/10% Carbon Dioxide), 27% (98% Argon/2% Oxygen)
Compatible Shielding Gas
100% Carbon Dioxide, 75% Argon/25% Carbon Dioxide, 90% Argon/10% Carbon Dioxide, 98% Argon/2% Oxygen
Tensile Strength (Minimum Required)
70 ksi
Weight
44 lb
Shielding Type
Gas-Shielded
Item
MIG Welding Wire
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Finish/Coating
Copper-Coated
Wire Type
Solid
Yield Strength (Minimum Required)
58 ksi
Standards
AWS A5.18, MIL-3-23765/1: MIL-70S-3
Yield Strength (As Welded)
60 ksi (100% Carbon Dioxide), 61 ksi (75% Argon/25% Carbon Dioxide), 65 ksi (90% Argon/10% Carbon Dioxide), 62 ksi (98% Argon/2% Oxygen)
Material
Carbon Steel

Description

MIG Welding Wire, AWS Classification ER70S-3, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 75 ksi (100 Percent Carbon Dioxide), 76 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 79 ksi (90 Percent Argon/10 Percent Carbon Dioxide), 78 ksi (98 Percent Argon/2 Percent Oxygen), Yield Strength (Minimum Required) 58 ksi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.