Zoro Homepage

MIG Welding Wire, ER70S-6, 0.035", 60 lb

  • Mfr # ED021275

  • Zoro # G903497997


product price: $360.99
/ea
Free Shipping & Returns

Key Features

For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Finish/Coating
Copper-Coated
Standards
AWS A5.18, MIL-E-23765/1: MIL-70S-6
Spool Diameter
14 in
Wire Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED021275
Zoro #
G903497997
UPC #
015082042718
Country of Origin
Multiple

Dimensions

Spool Diameter
14 in
Wire Diameter
0.035 in
Spool Width
4 5/16 in
Arbor Hole Diameter
2 in

Details

For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Finish/Coating
Copper-Coated
Standards
AWS A5.18, MIL-E-23765/1: MIL-70S-6
Wire Type
Solid
Elongation (As Welded)
29% (100% Carbon Dioxide), 27% (75% Argon/25% Carbon Dioxide), 28% (90% Argon/10% Carbon Dioxide), 27% (98% Argon/2% Oxygen)
Process
MIG Welding (GMAW)
Tensile Strength (As Welded)
81 ksi (100% Carbon Dioxide), 82 ksi (75% Argon/25% Carbon Dioxide), 84 ksi (90% Argon/10% Carbon Dioxide), 82 ksi (98% Argon/2% Oxygen)
Compatible Shielding Gas
100% Carbon Dioxide, 75% Argon/25% Carbon Dioxide, 90% Argon/10% Carbon Dioxide, 98% Argon/2% Oxygen
Shielding Type
Gas-Shielded
Material
Carbon Steel
Tensile Strength (Minimum Required)
70 ksi
AWS Classification
ER70S-6
Weight
60 lb
Yield Strength (Minimum Required)
58 ksi
For Material Type
Carbon Steel to Carbon Steel
Series
SuperArc L-56
Spool Type
Fiber Spool
Item
MIG Welding Wire
Welding Current Designation
DCEP
Elongation (Minimum Required)
22 %
Yield Strength (As Welded)
64 ksi (100% Carbon Dioxide), 67 ksi (75% Argon/25% Carbon Dioxide), 68 ksi (90% Argon/10% Carbon Dioxide), 66 ksi (98% Argon/2% Oxygen)

Description

MIG Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 81 ksi (100 Percent Carbon Dioxide), 82 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 84 ksi (90 Percent Argon/10 Percent Carbon Dioxide), 82 ksi (98 Percent Argon/2 Percent Oxygen), Yield Strength (Minimum Required) 58 ksi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.