Zoro Homepage

MIG Welding Wire, ER70S-6, 0.045", 44 lb

  • Mfr # ED032367

  • Zoro # G703497722


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Finish/Coating
Copper-Coated
Wire Type
Solid
Yield Strength (Minimum Required)
58 ksi
Elongation (Minimum Required)
22 %
Tensile Strength (Minimum Required)
70 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED032367
Zoro #
G703497722
UPC #
015082687957
Country of Origin
Multiple

Dimensions

Wire Diameter
0.045 in
Spool Width
4 1/4 in
Spool Diameter
11 13/16 in
Arbor Hole Diameter
2 1/16 in

Details

Finish/Coating
Copper-Coated
Wire Type
Solid
Yield Strength (Minimum Required)
58 ksi
Elongation (Minimum Required)
22 %
Tensile Strength (Minimum Required)
70 ksi
Item
MIG Welding Wire
Compatible Shielding Gas
100% Carbon Dioxide, 75% Argon/25% Carbon Dioxide, 90% Argon/10% Carbon Dioxide
Material
Carbon Steel
Yield Strength (As Welded)
66 ksi (100% Carbon Dioxide), 70 ksi (75% Argon/25% Carbon Dioxide), 67 ksi (90% Argon/10% Carbon Dioxide)
Tensile Strength (As Welded)
82 ksi (100% Carbon Dioxide), 86 ksi (75% Argon/25% Carbon Dioxide), 83 ksi (90% Argon/10% Carbon Dioxide)
Welding Current Designation
DCEP
Elongation (As Welded)
28% (100% Carbon Dioxide), 25% (75% Argon/25% Carbon Dioxide), 25% (90% Argon/10% Carbon Dioxide)
Series
SuperArc L-59
Weight
44 lb
Standards
AWS A5.18, MIL-E-23765/1D: MIL-70S-6
Spool Type
Steel Spool
For Material Type
Carbon Steel to Carbon Steel
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
AWS Classification
ER70S-6
Shielding Type
Gas-Shielded
Process
MIG Welding (GMAW)

Description

MIG Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 82 ksi (100 Percent Carbon Dioxide), 86 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 83 ksi (90 Percent Argon/10 Percent Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.