Zoro Homepage

MIG Welding Wire, ER70S-6, 0.052", 33 lb

  • Mfr # ED034272

  • Zoro # G603498010


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Series
SuperArc L-59
Shielding Type
Gas-Shielded
Yield Strength (Minimum Required)
58 ksi
Elongation (As Welded)
28% (100% Carbon Dioxide), 25% (75% Argon/25% Carbon Dioxide), 25% (90% Argon/10% Carbon Dioxide)
Compatible Shielding Gas
100% Carbon Dioxide, 75% Argon/25% Carbon Dioxide, 90% Argon/10% Carbon Dioxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED034272
Zoro #
G603498010
UPC #
015082554259
Country of Origin
Multiple

Dimensions

Spool Width
4 3/16 in
Wire Diameter
0.052 in
Spool Diameter
12 in
Arbor Hole Diameter
2 in

Details

Series
SuperArc L-59
Shielding Type
Gas-Shielded
Yield Strength (Minimum Required)
58 ksi
Elongation (As Welded)
28% (100% Carbon Dioxide), 25% (75% Argon/25% Carbon Dioxide), 25% (90% Argon/10% Carbon Dioxide)
Compatible Shielding Gas
100% Carbon Dioxide, 75% Argon/25% Carbon Dioxide, 90% Argon/10% Carbon Dioxide
AWS Classification
ER70S-6
Material
Carbon Steel
Tensile Strength (Minimum Required)
70 ksi
Tensile Strength (As Welded)
82 ksi (100% Carbon Dioxide), 86 ksi (75% Argon/25% Carbon Dioxide), 83 ksi (90% Argon/10% Carbon Dioxide)
Yield Strength (As Welded)
66 ksi (100% Carbon Dioxide), 70 ksi (75% Argon/25% Carbon Dioxide), 67 ksi (90% Argon/10% Carbon Dioxide)
Item
MIG Welding Wire
Process
MIG Welding (GMAW)
Spool Type
Plastic Spool
Welding Current Designation
DCEP
Wire Type
Solid
Weight
33 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Elongation (Minimum Required)
22 %
Finish/Coating
Copper-Coated
For Material Type
Carbon Steel to Carbon Steel
Standards
AWS A5.18, MIL-E-23765/1D: MIL-70S-6

Description

MIG Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.052 in, Tensile Strength (As Welded) 82 ksi (100 Percent Carbon Dioxide), 86 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 83 ksi (90 Percent Argon/10 Percent Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.