Zoro Homepage

MIG Welding Wire, ER70S-6, 0.052", 44 lb

  • Mfr # ED032368

  • Zoro # G703497807


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Spool Diameter
11 13/16 in
Wire Diameter
0.052 in
Weight
44 lb
Arbor Hole Diameter
2 1/16 in
Wire Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED032368
Zoro #
G703497807
UPC #
015082687971
Country of Origin
Multiple

Dimensions

Spool Diameter
11 13/16 in
Wire Diameter
0.052 in
Arbor Hole Diameter
2 1/16 in
Spool Width
4 1/4 in

Details

Weight
44 lb
Wire Type
Solid
AWS Classification
ER70S-6
Series
SuperArc L-59
Yield Strength (Minimum Required)
58 ksi
Elongation (Minimum Required)
22 %
Item
MIG Welding Wire
Material
Carbon Steel
Process
MIG Welding (GMAW)
Elongation (As Welded)
28% (100% Carbon Dioxide), 25% (75% Argon/25% Carbon Dioxide), 25% (90% Argon/10% Carbon Dioxide)
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Compatible Shielding Gas
100% Carbon Dioxide, 75% Argon/25% Carbon Dioxide, 90% Argon/10% Carbon Dioxide
For Material Type
Carbon Steel to Carbon Steel
Welding Current Designation
DCEP
Finish/Coating
Copper-Coated
Yield Strength (As Welded)
66 ksi (100% Carbon Dioxide), 70 ksi (75% Argon/25% Carbon Dioxide), 67 ksi (90% Argon/10% Carbon Dioxide)
Tensile Strength (Minimum Required)
70 ksi
Tensile Strength (As Welded)
82 ksi (100% Carbon Dioxide), 86 ksi (75% Argon/25% Carbon Dioxide), 83 ksi (90% Argon/10% Carbon Dioxide)
Shielding Type
Gas-Shielded
Spool Type
Steel Spool
Standards
AWS A5.18, MIL-E-23765/1D: MIL-70S-6

Description

MIG Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.052 in, Tensile Strength (As Welded) 82 ksi (100 Percent Carbon Dioxide), 86 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 83 ksi (90 Percent Argon/10 Percent Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.