Zoro Homepage

MIG Welding Wire, ER70S-6, 0.052", 44 lb

  • Mfr # ED033705

  • Zoro # G503501254


product price: $275.99
/ea
Free Shipping & Returns

Key Features

For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Elongation (Minimum Required)
22 %
Wire Diameter
0.052 in
Finish/Coating
Copper-Coated
Shielding Type
Gas-Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED033705
Zoro #
G503501254
UPC #
015082914855
Country of Origin
Multiple

Dimensions

Wire Diameter
0.052 in
Spool Width
4 5/16 in
Arbor Hole Diameter
2 in
Spool Diameter
12 in

Details

For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Elongation (Minimum Required)
22 %
Item
MIG Welding Wire
Finish/Coating
Copper-Coated
Shielding Type
Gas-Shielded
Elongation (As Welded)
29% (100% Carbon Dioxide), 27% (75% Argon/25% Carbon Dioxide), 28% (90% Argon/10% Carbon Dioxide), 27% (98% Argon/2% Oxygen)
AWS Classification
ER70S-6
Welding Current Designation
DCEP
Yield Strength (Minimum Required)
58 ksi
Tensile Strength (As Welded)
81 ksi (100% Carbon Dioxide), 82 ksi (75% Argon/25% Carbon Dioxide), 84 ksi (90% Argon/10% Carbon Dioxide), 82 ksi (98% Argon/2% Oxygen)
Compatible Shielding Gas
100% Carbon Dioxide, 75% Argon/25% Carbon Dioxide, 90% Argon/10% Carbon Dioxide, 98% Argon/2% Oxygen
Standards
AWS A5.18, MIL-E-23765/1: MIL-70S-6
Weight
44 lb
Spool Type
Fiber Spool
For Material Type
Carbon Steel to Carbon Steel
Series
SuperArc L-56
Tensile Strength (Minimum Required)
70 ksi
Process
MIG Welding (GMAW)
Wire Type
Solid
Yield Strength (As Welded)
64 ksi (100% Carbon Dioxide), 67 ksi (75% Argon/25% Carbon Dioxide), 68 ksi (90% Argon/10% Carbon Dioxide), 66 ksi (98% Argon/2% Oxygen)
Material
Carbon Steel

Description

MIG Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.052 in, Tensile Strength (As Welded) 81 ksi (100 Percent Carbon Dioxide), 82 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 84 ksi (90 Percent Argon/10 Percent Carbon Dioxide), 82 ksi (98 Percent Argon/2 Percent Oxygen), Yield Strength (Minimum Required) 58 ksi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.