Zoro Homepage

MIG Welding Wire, ER70S-6, 0.052", 60 lb

  • Mfr # ED032814

  • Zoro # G503501230


product price: $341.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Shielding Type
Gas-Shielded
Series
SuperArc L-59
AWS Classification
ER70S-6
For Material Type
Carbon Steel to Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED032814
Zoro #
G503501230
UPC #
015082876702
Country of Origin
Multiple

Dimensions

Spool Diameter
14 in
Spool Width
4 5/16 in
Arbor Hole Diameter
2 in
Wire Diameter
0.052 in

Details

For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Shielding Type
Gas-Shielded
Series
SuperArc L-59
AWS Classification
ER70S-6
For Material Type
Carbon Steel to Carbon Steel
Elongation (As Welded)
28% (100% Carbon Dioxide), 25% (75% Argon/25% Carbon Dioxide), 25% (90% Argon/10% Carbon Dioxide)
Material
Carbon Steel
Standards
AWS A5.18, MIL-E-23765/1D: MIL-70S-6
Elongation (Minimum Required)
22 %
Compatible Shielding Gas
100% Carbon Dioxide, 75% Argon/25% Carbon Dioxide, 90% Argon/10% Carbon Dioxide
Welding Current Designation
DCEP
Finish/Coating
Copper-Coated
Item
MIG Welding Wire
Process
MIG Welding (GMAW)
Weight
60 lb
Spool Type
Fiber Spool
Tensile Strength (Minimum Required)
70 ksi
Wire Type
Solid
Yield Strength (Minimum Required)
58 ksi
Yield Strength (As Welded)
66 ksi (100% Carbon Dioxide), 70 ksi (75% Argon/25% Carbon Dioxide), 67 ksi (90% Argon/10% Carbon Dioxide)
Tensile Strength (As Welded)
82 ksi (100% Carbon Dioxide), 86 ksi (75% Argon/25% Carbon Dioxide), 83 ksi (90% Argon/10% Carbon Dioxide)

Description

MIG Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.052 in, Tensile Strength (As Welded) 82 ksi (100 Percent Carbon Dioxide), 86 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 83 ksi (90 Percent Argon/10 Percent Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.