Zoro Homepage

MIG Welding Wire, ER80S-B2, 0.045", 10 lb

  • Mfr # ED034470

  • Zoro # G103497919


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Spool Diameter
8 in
Spool Type
Plastic Spool
Yield Strength (As Welded)
84 ksi
Arbor Hole Diameter
2 in
Wire Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED034470
Zoro #
G103497919
UPC #
015082567334
Country of Origin
United States

Dimensions

Spool Diameter
8 in
Arbor Hole Diameter
2 in
Wire Diameter
0.045 in
Spool Width
2 3/16 in

Details

Spool Type
Plastic Spool
Yield Strength (As Welded)
84 ksi
Wire Type
Solid
Material
Low-Alloy Steel
AWS Classification
ER80S-B2
Series
SuperArc Orbital TIG ER80S-B2
Tensile Strength (Minimum Required)
80 ksi
Shielding Type
Gas-Shielded
Item
MIG Welding Wire
Welding Current Designation
DCEN
Elongation (As Welded)
26%
Compatible Shielding Gas
100% Argon
Tensile Strength (As Welded)
100 to 108 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Elongation (Minimum Required)
19 %
Yield Strength (Minimum Required)
68 ksi
Process
MIG Welding (GMAW)
Weight
10 lb
For Material Grade
ASTM A182, Grade F11, ASTM A182, Grade F12, ASTM A199, Grade T11, ASTM A200, Grade T11, ASTM A213, Grade T11, ASTM A217, Grade WC11, ASTM A217, Grade WC6, ASTM A234, Grade WP11, ASTM A250, Grade T1, ASTM A335, Grade P11, ASTM A336, ASTM A369, Grade FP11, ASTM A389, Grade C23, ASTM A426, Grade CP11, ASTM A541, Grade 11, ASTM A739, Grade B11
For Material Type
Low-Alloy Steel to Low-Alloy Steel
Standards
AWS A5.28

Description

MIG Welding Wire, AWS Classification ER80S-B2, Material Low-Alloy Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 100 to 108 ksi, Yield Strength (Minimum Required) 68 ksi, Yield Strength (As Welded) 84 ksi, Spool Type Plastic Spool, Series SuperArc Orbital TIG ER80S-B2, Weight 10 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.