
MIG Welding Wire, ERNiCr-3, 0.035", 33 lb
Mfr # MG606035667
Zoro # G703497845
product price: $1,520.99
/ea
Free Shipping & Returns
Key Features
Welding Current Designation
DCEP
Spool Type
Steel Spool
Spool Width
4 1/4 in
For Material Grade
17-7PH, B163, B166, B167, B168, N06600
Wire Type
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MG606035667
Zoro #
G703497845
UPC #
736594009869
Country of Origin
France
Dimensions
Spool Width
4 1/4 in
Wire Diameter
0.035 in
Arbor Hole Diameter
2 1/16 in
Spool Diameter
11 13/16 in
Details
Welding Current Designation
DCEP
Spool Type
Steel Spool
For Material Grade
17-7PH, B163, B166, B167, B168, N06600
Wire Type
Solid
AWS Classification
ERNiCr-3
Tensile Strength (As Welded)
98 ksi
Standards
AWS A5.14, MIL-E-21562E: EN82
Item
MIG Welding Wire
For Material Type
Nickel Alloy to Carbon Steel, Nickel Alloy to Stainless Steel
Material
Nickel
Shielding Type
Gas-Shielded
Tensile Strength (Minimum Required)
52 ksi
Process
MIG Welding (GMAW)
Yield Strength (Minimum Required)
52 ksi
Yield Strength (As Welded)
57 ksi
Series
Techalloy 606
Weight
33 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Compatible Shielding Gas
75% Argon/25% Helium
Description
MIG Welding Wire, AWS Classification ERNiCr-3, Material Nickel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 98 ksi, Yield Strength (Minimum Required) 52 ksi, Yield Strength (As Welded) 57 ksi, Spool Type Steel Spool, Series Techalloy 606, Weight 33 lb, For Material Type Nickel Alloy to Carbon Steel, Nickel Alloy to Stainless Steel, For Material Grade 17-7PH, B163, B166, B167, B168, N06600, Welding Current Designation DCEP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.