Zoro Homepage

MIG Welding Wire, ERNiCr-3, 0.045", 33 lb

  • Mfr # MG606045667

  • Zoro # G903497775


product price: $1,480.99
/ea
Free Shipping & Returns

Key Features

For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Material
Nickel
Spool Width
4 1/4 in
AWS Classification
ERNiCr-3
Compatible Shielding Gas
75% Argon/25% Helium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG606045667
Zoro #
G903497775
UPC #
736594009876
Country of Origin
France

Dimensions

Spool Width
4 1/4 in
Wire Diameter
0.045 in
Arbor Hole Diameter
2 1/16 in
Spool Diameter
11 13/16 in

Details

For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Material
Nickel
AWS Classification
ERNiCr-3
Compatible Shielding Gas
75% Argon/25% Helium
Standards
AWS A5.14, MIL-E-21562E: EN82
Wire Type
Solid
Shielding Type
Gas-Shielded
Weight
33 lb
Series
Techalloy 606
Tensile Strength (Minimum Required)
52 ksi
Process
MIG Welding (GMAW)
For Material Type
Nickel Alloy to Carbon Steel, Nickel Alloy to Stainless Steel
Spool Type
Steel Spool
Tensile Strength (As Welded)
98 ksi
For Material Grade
17-7PH, B163, B166, B167, B168, N06600
Welding Current Designation
DCEP
Item
MIG Welding Wire
Yield Strength (As Welded)
57 ksi
Yield Strength (Minimum Required)
52 ksi

Description

MIG Welding Wire, AWS Classification ERNiCr-3, Material Nickel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 98 ksi, Yield Strength (Minimum Required) 52 ksi, Yield Strength (As Welded) 57 ksi, Spool Type Steel Spool, Series Techalloy 606, Weight 33 lb, For Material Type Nickel Alloy to Carbon Steel, Nickel Alloy to Stainless Steel, For Material Grade 17-7PH, B163, B166, B167, B168, N06600, Welding Current Designation DCEP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.