Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, ERNiCrMo-3, 0.045", 33 lb

  • Mfr # MG625045667

  • Zoro # G603497723


product price: $1,521.99
/ea
Free Shipping & Returns

Key Features

Standards
AWS A5.14, MIL-E-21562E: EN625
Shielding Type
Gas-Shielded
Spool Diameter
11 13/16 in
AWS Classification
ERNiCrMo-3
Compatible Shielding Gas
75% Argon/25% Helium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG625045667
Zoro #
G603497723
UPC #
736594010063
Country of Origin
France

Dimensions

Spool Diameter
11 13/16 in
Spool Width
4 1/4 in
Arbor Hole Diameter
2 1/16 in
Wire Diameter
0.045 in

Details

Standards
AWS A5.14, MIL-E-21562E: EN625
Shielding Type
Gas-Shielded
AWS Classification
ERNiCrMo-3
Compatible Shielding Gas
75% Argon/25% Helium
Welding Current Designation
DCEP
Weight
33 lb
For Material Grade
254SMo
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
For Material Type
Nickel-Chromium-Molybdenum Alloy to Carbon Steel, Nickel-Chromium-Molybdenum Alloy to Stainless Steel
Wire Type
Solid
Spool Type
Steel Spool
Item
MIG Welding Wire
Process
MIG Welding (GMAW)
Series
Techalloy 625
Material
Nickel

Description

MIG Welding Wire, AWS Classification ERNiCrMo-3, Material Nickel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Spool Type Steel Spool, Series Techalloy 625, Weight 33 lb, For Material Type Nickel-Chromium-Molybdenum Alloy to Carbon Steel, Nickel-Chromium-Molybdenum Alloy to Stainless Steel, For Material Grade 254SMo, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Compatible Shielding Gas 75 Percent Argon/25 Percent Helium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.