Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, NR-211-MP, .030, Spool

  • Mfr # ED031448

  • Zoro # G4691915


product price: $22.19
/ea

Key Features

Container Type
Spool
Material
Carbon Steel
AWS Classification
E71T-11, E71T11-AZ-CS3
Series
Innershield NR-211-MP
Standards
AWS A5.20, AWS A5.36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED031448
Zoro #
G4691915
UPC #
015082636757
Country of Origin
United States

Dimensions

Spool Diameter
4 in
Arbor Hole Diameter
1/4 in
Wire Diameter
0.03 in
Spool Width
1 3/4 in

Details

Container Type
Spool
Material
Carbon Steel
Item
Flux-Cored Welding Wire
AWS Classification
E71T-11, E71T11-AZ-CS3
Series
Innershield NR-211-MP
Standards
AWS A5.20, AWS A5.36
Elongation (As Welded)
22% to 25%
Spool Type
Plastic Spool
Welding Current Designation
DCEN
For Material Type
Carbon Steel to Carbon Steel
Tensile Strength (Minimum Required)
70 ksi
Yield Strength (Minimum Required)
58 ksi
Tensile Strength (As Welded)
88 to 94 ksi
Shielding Type
Self-Shielded
Process
Flux-Cored Welding (FCAW)
Number of Passes
Multiple Passes
Elongation (Minimum Required)
20 %
Yield Strength (As Welded)
63 to 69 ksi
Wire Type
Flux-Cored
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Weight
1 lb

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.03 in, Tensile Strength (As Welded) 88 to 94 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 63 to 69 ksi, Spool Type Plastic Spool, Series Innershield NR-211-MP, Weight 1 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-11, E71T11-AZ-CS3, Welding Current Designation DCEN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.