This item is Discontinued.

Lincoln Electric Engine Driven Welder, Vantage, Phase 1 & 3 K2453-3

Engine Driven Welder, Vantage, Phase 1 & 3 (Discontinued)

  • Mfr # K2453-3
  • Zoro # G9964297
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K2453-3
Zoro #
G9964297
UPC #
015082565965
Country of Origin
United States

Details

Item
Engine Driven Welder
Series
Vantage
Phase
1 & 3
Continuous Auxiliary Power
11,000W
Rated Output CC/DC
DC Constant Current 300A/32V/100%, 350A/28V/100%, 30-400 Amps, DC Pipe Current 300A/32V/100%, 40-300A, Touch Start TIG(R) Range 250A/30V/100%, 20-250 Amps, Arc Gouge 300A/32V/100%, 90-300ASingle Dial, Continuous Control 60V DC Max OCV At 1890 rpm
Includes
Medium Welder Trailer (K2636-1), Duo-Hitch 2" (51 mm) Ball/Lunette Eye Hitch (included), Fender and Light Kit (K2639-1), Cable Rack (K2640-1), Cable Connectors - two (K2487-1), Electrode Cable 2/0, two 50 ft. (15.3 m) lengths (K2485-2), Electrode Cable 2/
Fuel Type
Diesel
Engine Brand
Kubota
Peak Auxiliary Power
12,000W

Description

Engine Driven Welder, Phase 1 & 3, Application Construction, Pipe, Maintenance & Repair, Continuous Auxiliary Power 11,000W, Engine Brand Kubota

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.