Zoro Homepage

Nozzle, 0.625", Copper, Threaded Connection

  • Mfr # KP2742-1-62R

  • Zoro # G6555619


product price: $26.39
/ea

Key Features

Type
Standard
Material
Copper
For Use With
Magnum PRO 250L, 350 Guns
Features
Thread-On, Fits On A Gun That Handles Various Wire Sizes
Wire Size (In.)
0.035-0.078
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP2742-1-62R
Zoro #
G6555619
UPC #
015082877228
Country of Origin
China

Dimensions

Wire Size (In.)
0.035-0.078
Size
0.625 in
Tip Inside Dia. (In.)
0.625 in
Inside Diameter
0.625 in
Bore Diameter
5/8 in

Details

Item
Nozzle
Type
Standard
Material
Copper
For Use With
Magnum PRO 250L, 350 Guns
Features
Thread-On, Fits On A Gun That Handles Various Wire Sizes
Gun Model
Magnum(R) PRO 250, 350, 450
For MIG Guns
Lincoln(R) Style
Series
Magnum Pro 350A
Connection Style
Threaded
Sub-Category
MIG Welding Nozzle
Style
Lincoln
Amperage Range
250-350
Application
MIG Welding
Color
Silver
Insulation Type
Self-Insulated
Connection Type
Threaded
Compatible with Model
For Gas Diffuser Number
KP2746-1
Compatible with Series
Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300
Welding Processes
MIG Welding (GMAW)
Nozzle to Tip Relationship
1/8 in Recess
Compatible with Brand
Lincoln
Nozzle Shape
Straight
Current Range
250 A to 350 A
For Contact Tip Series
Magnum Pro 350A
Duty Rating
Standard Duty
Nozzle Number
KP2742-1-62R
Maximum Amperage
350 A

Description

Nozzle, Compatible with Brand Lincoln, Series Magnum Pro 350A, Compatible with Series Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.