Shop LINCOLN ELECTRIC
See all product information
Create Account
Nozzle, 10N47, Lincoln Electric
- Mfr # KP4756-7
- Zoro # G202283734
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Welding Processes
TIG Welding (GTAW)
Compatible with Brand
Lincoln
Material
Alumina
Sub-Brand
Caliber
Nozzle Nominal Size
No. 7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP4756-7
- Zoro #
- G202283734
- UPC #
- 015082949116
- Country of Origin
- China
- Item
- Nozzle
- Welding Processes
- TIG Welding (GTAW)
- Compatible with Brand
- Lincoln
- Material
- Alumina
- Sub-Brand
- Caliber
- Reference Number
- 10N47
- Compatible with Model
- 17,17F,17FV,17FVB,17HP,17HPV,17V,18,18-90,18HP,18P,18V,26,26F,26FV,26FVB,26HP,26HPV,26V,301525,301526,A35HP,CS410A,HW-17,HW-17F,HW-17R,HW-26,HW-26F,HW-26R,PTA-17,PTA-17F,PTA-17FV,PTA-17V,PTA-26,PTA-26F,PTA-26FV,PTA-26V,PTW-18,WP-17,WP-17-PSH,WP-17F,WP-17FV,WP-17V,WP-17V-PSH,WP-18,WP-18V,WP-26,WP-26F,WP-26FV,WP-26V,WP-R17F,WP-R17FV,WP-R26F,WP-R26FV
- Type
- Standard Nozzle
- Compatible with Series
- 17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
- TIG Torch Application
- Non-Gas Lens
- Series
- 17, 18, 26
- Compatible Brand
- Lincoln Electric
- Process
- TIG Welding (GTAW)
- TIG Torch Setup
- Non-Gas Lens
- Compatible TIG Torch Model
- Compatible TIG Torch Series
- 17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
- Nozzle Type
- Standard Nozzle
- Shell Material
- Alumina
- Traction Material
- Alumina
Dimensions
- Nozzle Nominal Size
- No. 7
- Nozzle Length
- Standard
- Nozzle Nominal Length
- Standard
Description
Nozzle, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, A35HP, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.