Shop LINCOLN ELECTRIC
See all product information
Create Account
Nozzle, 13N08, Lincoln Electric
- Mfr # KP4755-4
- Zoro # G602283655
product price:Â
$
6.89
/ea
Sold in multiples of 2 for
$13.78
Key Features
Welding Processes
TIG Welding (GTAW)
Compatible with Brand
Lincoln
Material
Alumina
Type
Standard Nozzle
Reference Number
13N08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP4755-4
- Zoro #
- G602283655
- UPC #
- 015082949024
- Country of Origin
- China
- Item
- Nozzle
- Welding Processes
- TIG Welding (GTAW)
- Compatible with Brand
- Lincoln
- Material
- Alumina
- Type
- Standard Nozzle
- Reference Number
- 13N08
- Sub-Brand
- Caliber
- Compatible with Series
- 17, 18, 20, 20H-320, 20P, 22, 24, 24W, 25, 26, 9, A-125, A-150, A-200, A-250, A-80, HW-17, HW-18, HW-20, HW-24, HW-25, HW-26, HW-9, PTA-17, PTA-26, PTA-9, PTW-18, PTW-20, W-180, W-200, W-225, W-250, W-280, W-310, W-350, W-375, W-410
- TIG Torch Application
- Non-Gas Lens, Stubby Non-Gas Lens
- Compatible with Model
- 17,17F,17FV,17FVB,17HP,17HPV,17V,18,18-90,18HP,18P,18V,20,20F,20H-320-25R,20HP,20P,22A,22B,25,26,26F,26FV,26FVB,26HP,26HPV,26V,301251,301253,9,9F,9FVB,9HP,9P,9V,9VB,CS310A,HW-17,HW-17F,HW-17R,HW-18,HW-18R,HW-20,HW-20R,HW-25,HW-26,HW-26F,HW-26R,HW-9,HW-9F,HW-9R,PTA-17,PTA-17F,PTA-17FV,PTA-17V,PTA-26,PTA-26F,PTA-26FV,PTA-26V,PTA-9,PTA-9F,PTW-18,PTW-20,WP-17,WP-17-PSH,WP-17F,WP-17FV,WP-17V,WP-17V-PSH,WP-18,WP-18SC,WP-18V,WP-20,WP-20P,WP-20V,WP-25,WP-9,WP-9F,WP-9FV,WP-9V,WP-R17F,WP-R17FV,WP-R9F,WP-R9FV
- Shell Material
- Alumina
- Traction Material
- Alumina
Dimensions
- Nozzle Length
- Standard
- Nozzle Nominal Size
- No. 4
Description
Nozzle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.