Zoro Homepage

Nozzle, 30 A Max., Air, Plasma Cutting

  • Mfr # KP2842-6

  • Zoro # G512469705


product price: $7.95
/ea
Sold in multiples of 5 for $39.75

Key Features

Welding Processes
Plasma Cutting
Compatible with Brand
Lincoln
For Use With
Lincoln Electric Tomahawk LC30 Torch
Application
Plasma Cutting
Cutting Configuration
Beveling, Drag Shield Cutting, Standoff Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP2842-6
Zoro #
G512469705
UPC #
015082703206
Country of Origin
Italy

Dimensions

Orifice Diameter
5/16 in

Details

Item
Nozzle
Welding Processes
Plasma Cutting
Compatible with Brand
Lincoln
For Use With
Lincoln Electric Tomahawk LC30 Torch
Application
Plasma Cutting
Cutting Configuration
Beveling, Drag Shield Cutting, Standoff Cutting
For Plasma Torch Type
Handheld
Compatible with Series
LC30 Plasma Torches
For Material Type
Aluminum, Brass, Copper, Mild Steel, Stainless Steel
For Plasma Cutter Model
Tomahawk 30
For Plasma Cutter Series
Tomahawk 375 / 30 AIR
Maximum Current
30 A
Compatible with Model
LC25, LC30
Compatible with Plasma Gas
Air
Compatible with Manufacturer Part Number
K5537-1

Description

Nozzle, For Plasma Cutter Model Tomahawk 30, For Plasma Cutter Series Tomahawk 375 / 30 AIR, Compatible with Model LC25, LC30, Compatible with Series LC30 Plasma Torches, Compatible with Brand Lincoln, Maximum Current 30 A, Compatible with Plasma Gas Air, For Material Type Aluminum, Brass, Copper, Mild Steel, Stainless Steel, Orifice Diameter 5/16 in, Welding Processes Plasma Cutting, Application Plasma Cutting, Compatible with Grainger Part Number 828XF4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.