Nozzle, 53N61, Lincoln Electric
- Mfr # KP4757-7
- Zoro # G202283604
product price:Â
$
6.59
/ea
Sold in multiples of 2 for
$13.18
Key Features
Welding Processes
TIG Welding (GTAW)
Compatible with Brand
Lincoln
Material
Alumina
Reference Number
53N61
Compatible with Series
17, 18, 20, 20H-320, 20P, 22, 24, 24W, 25, 26, 9, A-125, A-150, A-200, A-250, A-80, HW-17, HW-18, HW-20, HW-24, HW-25, HW-26, HW-9, PTA-17, PTA-26, PTA-9, PTW-18, PTW-20, W-180, W-200, W-225, W-250, W-280, W-310, W-350, W-375, W-410
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KP4757-7
- Zoro #
- G202283604
- UPC #
- 015082949185
- Country of Origin
- China
Dimensions
- Nozzle Nominal Size
- No. 7
- Nozzle Length
- Standard
Details
- Item
- Nozzle
- Welding Processes
- TIG Welding (GTAW)
- Compatible with Brand
- Lincoln
- Material
- Alumina
- Reference Number
- 53N61
- Compatible with Series
- 17, 18, 20, 20H-320, 20P, 22, 24, 24W, 25, 26, 9, A-125, A-150, A-200, A-250, A-80, HW-17, HW-18, HW-20, HW-24, HW-25, HW-26, HW-9, PTA-17, PTA-26, PTA-9, PTW-18, PTW-20, W-180, W-200, W-225, W-250, W-280, W-310, W-350, W-375, W-410
- Compatible with Model
- 17,17F,17FV,17FVB,17HP,17HPV,17V,18,18-90,18HP,18P,18V,20,20F,20H-320-25R,20HP,20P,22A,22B,25,26,26F,26FV,26FVB,26HP,26HPV,26V,301251,301253,9,9F,9FVB,9HP,9P,9V,9VB,CS310A,HW-17,HW-17F,HW-17R,HW-18,HW-18R,HW-20,HW-20R,HW-25,HW-26,HW-26F,HW-26R,HW-9,HW-9F,HW-9R,PTA-17,PTA-17F,PTA-17FV,PTA-17V,PTA-26,PTA-26F,PTA-26FV,PTA-26V,PTA-9,PTA-9F,PTW-18,PTW-20,WP-17,WP-17-PSH,WP-17F,WP-17FV,WP-17V,WP-17V-PSH,WP-18,WP-18SC,WP-18V,WP-20,WP-20P,WP-20V,WP-25,WP-9,WP-9F,WP-9FV,WP-9V,WP-R17F,WP-R17FV,WP-R9F,WP-R9FV
- TIG Torch Application
- Gas Lens, Stubby Gas Lens
- Sub-Brand
- Caliber
- Type
- Gas Lens Nozzle
- Shell Material
- Alumina
Description
Nozzle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.