Zoro Homepage

Nozzle, Direct Contact, 40A

  • Mfr # KP2844-5

  • Zoro # G4558900


product price: $18.39
/ea
Sold in multiples of 5 for $91.95

Key Features

Welding Processes
Plasma Cutting
Compatible with Brand
Lincoln
For Plasma Cutter Series
Tomahawk 1000
For Plasma Cutter Model
K2808-1
Compatible with Series
LC65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP2844-5
Zoro #
G4558900
UPC #
-
Country of Origin
United States

Details

Item
Nozzle
Welding Processes
Plasma Cutting
Compatible with Brand
Lincoln
For Plasma Cutter Series
Tomahawk 1000
For Plasma Cutter Model
K2808-1
Compatible with Series
LC65
Cutting Configuration
Drag Tip Cutting
Compatible with Model
K2848-1
Maximum Current
40 A
For Plasma Torch Type
Handheld

Description

Nozzle, For Plasma Cutter Model K2808-1, For Plasma Cutter Series Tomahawk 1000, Compatible with Model K2848-1, Compatible with Series LC65, Compatible with Brand Lincoln, Maximum Current 40 A, Welding Processes Plasma Cutting, Cutting Configuration Drag Tip Cutting, For Plasma Torch Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.