Shop LINCOLN ELECTRIC
See all product information
Create Account
Nzl, LincolnElectric, MagnumPro350A
- Mfr # KP3359-1-50R
- Zoro # G702283609
product price:Â
$
38.95
/ea
Key Features
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Lincoln
Series
Magnum Pro 350A
For Contact Tip Series
Magnum Pro 350A
Maximum Amperage
350 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP3359-1-50R
- Zoro #
- G702283609
- UPC #
- 015082558639
- Country of Origin
- United States
- Item
- Nozzle
- Welding Processes
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Compatible with Brand
- Lincoln
- Series
- Magnum Pro 350A
- For Contact Tip Series
- Magnum Pro 350A
- Maximum Amperage
- 350 A
- For Gas Diffuser Number
- KP2746-1
- Nozzle to Tip Relationship
- 1/8 in Recess
- Nozzle Number
- KP3359-1-50R
- Compatible with Series
- Magnum Pro 250, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300
- Compatible with Model
- K2651-1,K2651-2,K2651-2-6-45,K2651-3,K2651-4,K2652-1,K2652-2,K2652-2-10-45,K2652-3,K2652-4,K2950-1,K2950-2,K2950-2-10-45,K2951-1,K2951-2,K2951-2-10-116,K2951-2-10-45,K2951-2-6-45,K2951-3,K2951-4,K3092-1,K3092-2,K3092-3,K3092-4,K3130-1,K3130-2,K3130-3,K3130-4,K3131-1,K3131-2,K3131-3,K3131-4,K3132-1,K3132-2,K3132-3,K3132-4
- Nozzle Shape
- Extended Reach
- Connection Type
- Threaded
- Compatible Brand
- Lincoln Electric
- Amperage - Maximum
- 350 A
- Compatible Contact Tip Series
- Magnum Pro 350A
- Nozzle Series
- Magnum Pro 350A
- Compatible MIG Gun Series
- Magnum Pro 250, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Compatible MIG Gun Model
- Compatible Gas Diffuser Number
- KP2746-1
Dimensions
- Bore Diameter
- 1/2 in
Description
Nozzle, Compatible with Brand Lincoln, Series Magnum Pro 350A, Compatible with Series Magnum Pro 250, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.