PAPR w/Standard Battery, VIKING 3350 XG

  • Mfr # K3930-4

  • Zoro # G313321943


product price: $3,856.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) VIKING 3350 XG PAPR Welding Helmet, (1) KP3944-1 VIKING PAPR Blower Unit, (1) KP5123-1 Padded Belt 29-52 in, (2) KP5124-1 Shoulder Straps, (1) KP5122-1 Hose with FR Cover, (2) KP3424-2 HEPA Filters, (1) KP3935-1 Pre Filter, (1) KP3936-1 Spark Screen, (1) KP3937-1 Standard Capacity Lithium Ion Battery, (1) KP3932-1 120V Battery Charger, (1) K3096-1 Industrial Duffle Bag, (7) KP2898-1 Outisde Cover Lenses 3350 Series, (7) KP3044-1 Inside Cover Lenses 3350 Series, Instruction Manual
Application
fabrication
Headgear Type
X6 Headgear
Battery Chemistry
Lithium Ion
Standards
ANSI Z87.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3930-4
Zoro #
G313321943
UPC #
015082878720
Country of Origin
China

Details

Item
PAPR w/Standard Battery,VIKING 3350 XG
Includes
(1) VIKING 3350 XG PAPR Welding Helmet, (1) KP3944-1 VIKING PAPR Blower Unit, (1) KP5123-1 Padded Belt 29-52 in, (2) KP5124-1 Shoulder Straps, (1) KP5122-1 Hose with FR Cover, (2) KP3424-2 HEPA Filters, (1) KP3935-1 Pre Filter, (1) KP3936-1 Spark Screen, (1) KP3937-1 Standard Capacity Lithium Ion Battery, (1) KP3932-1 120V Battery Charger, (1) K3096-1 Industrial Duffle Bag, (7) KP2898-1 Outisde Cover Lenses 3350 Series, (7) KP3044-1 Inside Cover Lenses 3350 Series, Instruction Manual
Application
fabrication
Headgear Type
X6 Headgear
Battery Chemistry
Lithium Ion
Standards
ANSI Z87.1

Description

PAPR w/Standard Battery,VIKING 3350 XG

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.