Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lincoln Electric Plasma Cutter, 10-25A, Inverter, 70 PSI K2806-1

Plasma Cutter, 10-25A, Inverter, 70 PSI (Discontinued)

  • Mfr # K2806-1
  • Zoro # G6596012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2806-1
Zoro #
G6596012
UPC #
015082884851
Country of Origin
Poland

Dimensions

Overall Depth (In.)
18.9 in
Overall Width (In.)
8 1/2 in
Overall Height (In.)
15.2 in
Cable Length (Ft.)
10
Overall Height
15.2 in
Cutting Cable Length
10 ft
For Maximum Material Thickness
1/2 in
Overall Depth
18.9 in
Ground Cord Length
10 ft
For Minimum Material Thickness
5/16 in
Overall Width
8.5 in

Details

Item
Plasma Cutter with Built-In Air Compressor
Application
Metal Cutting
OCV
460V DC
Input (Amps)
21.7A
Series
Tomahawk 375 Air
Cutting Capacity (In.)
1/2 in
Rated Output
2/5 A
Design
Inverter
PSI
70
Includes
Consumables Kit, LC25 Hand Torch with 10 ft Cable, Work Clamp & Cable
Duty Cycle
100 %
Input Voltage
208 V AC, 230 V AC
Features
Continuous Output Control, Engine Drive Compatible, Front Panel Purge Control, Touch Start System
Plasma Cutting Output @ Duty Cycle
13 A @ 85.2 V, 100%, 18 A @ 87.2 V, 60%, 25 A @ 90 V, 35%
Open Circuit Voltage
460 V DC
Phase
Single-Phase
Max. Amperage Range
Less than 50 A
Max. Input Current
21.7 A @ 208/230 V (Single-Phase)
Standards
CSA, ISO
Plasma Torch Type
Handheld
Plasma Cutter Model
K2806-1
For Material Type
Aluminum, Brass, Copper, Mild Steel, Stainless Steel
Input Voltage (Nominal)
208V
Plasma Torch
10 ft Handheld
Plasma Gas Type
Air
Maximum Output Current
25 A
Input Frequency
60 Hz
Cutting Configuration
Plasma Cutting
Plasma Cutter Type
Plasma Cutter with Built-In Air Compressor
Color
Red
Rated Output at Duty Cycle
13 A @ 100%, 18 A @ 60%
Maximum Pressure - Air Compressor
80 psi
Plug Type
6-50P
Welding Processes
Plasma Cutting
Effective Input Current
21.7 A @ 208/230 V (Single-Phase)
Required Air Flow
2.1 cfm
Plasma Cutting Minimum Output Current
10 A
Weight
18.14 kg
Process
Plasma Cutting

Description

Plasma Cutter with Built-In Air Compressor, Cutting Configuration Plasma Cutting, Effective Input Current 21.7 A @ 208/230 V (Single-Phase), For Material Type Aluminum, Brass, Copper, Mild Steel, Stainless Steel, For Maximum Material Thickness 1/2 in, For Minimum Material Thickness 5/16 in, Input Frequency 60 Hz, Input Voltage 208 V AC, 230 V AC, Max. Input Current 21.7 A @ 208/230 V (Single-Phase), Open Circuit Voltage 460 V DC, Phase Single-Phase, Plasma Cutter Model K2806-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.