Shop LINCOLN ELECTRIC
See all product information
Create Account
Plasma Cutter
- Mfr # K5825-H
- Zoro # G123359365
product price:Â
$
4,364.99
/ea
Free Shipping & Returns
Key Features
Rated Output @ Duty Cycle
46 A @ 100%, 60 A @ 60%, 65 A @ 50%
For Material Thickness - Maximum
1 in
Includes
(1) FlexCut 65 Plasma Cutter, (1) FlexCut PRO FlexConnect Handheld Torch, (1) Ground Cable & Clamp, (1) Input Power Cord, (1) Retaining Ring, (1) Swirl Ring, (3) Shields, (7) Electrodes, (7) Nozzles
Input Frequency
50/60 Hz
Amperage - Minimum
20 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K5825-H
- Zoro #
- G123359365
- UPC #
- 015082817101
- Country of Origin
- Viet Nam
- Item
- Plasma Cutter
- Rated Output @ Duty Cycle
- 46 A @ 100%, 60 A @ 60%, 65 A @ 50%
- Includes
- (1) FlexCut 65 Plasma Cutter, (1) FlexCut PRO FlexConnect Handheld Torch, (1) Ground Cable & Clamp, (1) Input Power Cord, (1) Retaining Ring, (1) Swirl Ring, (3) Shields, (7) Electrodes, (7) Nozzles
- Input Frequency
- 50/60 Hz
- Amperage - Minimum
- 20 A
- Plasma Torch Type
- Handheld
- Phase
- Single/Three
- Amperage - Maximum
- 65 A
- For Material Type
- Aluminum, Grating, Mild Steel, Stainless Steel
- Input Air Pressure - Minimum
- 90 psi
- Plasma Cutter Series
- FlexCut 65
- Input Air Pressure - Maximum
- 130 psi
- Plug Type
- 6-50P
- Input Voltage
- 200-240/200-600V AC
Dimensions
- For Material Thickness - Maximum
- 1 in
- Cutting Cable Length
- 25 ft
- For Material Thickness - Minimum
- 26 ga
Description
Plasma Cutter, For Material Type Aluminum, Grating, Mild Steel, Stainless Steel, Input Frequency 50/60 Hz, Input Voltage 200-240/200-600V AC, Phase Single/Three, Cutting Cable Length 25 ft, Includes (1) FlexCut 65 Plasma Cutter, (1) FlexCut PRO FlexConnect Handheld Torch, (1) Ground Cable & Clamp, (1) Input Power Cord, (1) Retaining Ring, (1) Swirl Ring, (3) Shields, (7) Electrodes, (7) Nozzles, Plasma Torch Type Handheld, Plug Type 6-50P
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.