Plasma Cutter, Red, 60 Hz, 230 V AC, 40 lb

  • Mfr # K5457-1

  • Zoro # G211579354


product price: $3,019.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V AC
Series
Tomahawk 375 Air
Features
Internal Air Compressor, Internal Water Separator, Select Lincoln Electric Engine Drive Compatible, Touch Start Initiation
Includes
Air Regulator, Pressure Gauge, Shoulder Strap, Work Clamp
Weight
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K5457-1
Zoro #
G211579354
UPC #
015082700120
Country of Origin
United States

Dimensions

Overall Height
15.2 in
Overall Depth
18.9 in
Ground Cord Length
20 ft
For Maximum Material Thickness
1/2 in
Overall Width
8.5 in
Power Cord Length
10 ft
For Minimum Material Thickness
1 mm
Cutting Cable Length
10 ft

Details

Item
Plasma Cutter
Input Voltage
230 V AC
Series
Tomahawk 375 Air
Features
Internal Air Compressor, Internal Water Separator, Select Lincoln Electric Engine Drive Compatible, Touch Start Initiation
Includes
Air Regulator, Pressure Gauge, Shoulder Strap, Work Clamp
Weight
40 lb
For Material Type
Aluminum, Brass, Stainless Steel, Steel
Required Air Flow
70psi @ 125-200SCFH (5 Bar @ 80 Liters/min)
Effective Input Current
16 A @ 230V AC (Single-Phase)
Open Circuit Voltage
396 V DC
Input Frequency
60 Hz
Color
Red
Maximum Pressure - Air Compressor
80 psi
Welding Processes
Plasma Cutting
Plug Type
6-50P
Maximum Output Current
30 A
Phase
Single-Phase
Plasma Cutter Model
30
Cutting Configuration
Standard Cutting
Max. Input Current
16A @ 230V AC (Singe-Phase)
Plasma Gas Type
Air, N2 (Nitrogen)
Plasma Cutting Minimum Output Current
15 A
Plasma Cutting Output @ Duty Cycle
25A @ 100%(AC), 30A @ 60% (AC)
Plasma Torch Type
Handheld

Description

Plasma Cutter, Cutting Configuration Standard Cutting, Effective Input Current 16 A @ 230V AC (Single-Phase), For Material Type Aluminum, Brass, Stainless Steel, Steel, For Maximum Material Thickness 1/2 in, For Minimum Material Thickness 1 mm, Input Frequency 60 Hz, Input Voltage 230 V AC, Max. Input Current 16A @ 230V AC (Singe-Phase), Open Circuit Voltage 396 V DC, Phase Single-Phase, Plasma Cutter Model 30, Maximum Output Current 30 A, Plasma Cutting Minimum Output Current 15 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.