Zoro Homepage

Plasma Torch, 10 ft. L, 30 A Max.

  • Mfr # K5537-1

  • Zoro # G212845670


product price: $1,033.99
/ea
Free Shipping & Returns

Key Features

Series
Lincoln Electric LC30
For Use With
Plasma Cutter
Includes
Required Consumable Parts, Torch Cable
Features
Added Safety - Our Parts-in-Place system detects correct installation of consumables and torch.
Duty Rating
Medium Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K5537-1
Zoro #
G212845670
UPC #
015082703183
Country of Origin
Italy

Dimensions

Cable Length
10 ft
For Maximum Material Thickness
3/8 in

Details

Item
Plasma Torch
Series
Lincoln Electric LC30
For Use With
Plasma Cutter
Includes
Required Consumable Parts, Torch Cable
Features
Added Safety - Our Parts-in-Place system detects correct installation of consumables and torch.
Duty Rating
Medium Duty
Plasma Torch Model
LC30
Plasma Torch Type
Handheld
Compatible with Model
Tomahawk 30
Plasma Gas Type
Air
Compatible with Series
Tomahawk 30 Air
Compatible with Manufacturer Part Number
K5457-1
Maximum Current
30 A
Compatible with Brand
Lincoln
Welding Processes
Plasma Cutting
For Rear Connection Type
Quick Connect

Description

Plasma Torch, Cable Length 10 ft, Compatible with Model Tomahawk 30, Compatible with Series Tomahawk 30 Air, Compatible with Brand Lincoln, Maximum Current 30 A, For Maximum Material Thickness 3/8 in, For Rear Connection Type Quick Connect, Plasma Torch Model LC30, Plasma Torch Type Handheld, Series Lincoln Electric LC30, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number K5457-1, Duty Rating Medium Duty, For Use With Plasma Cutter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.