Zoro Homepage

Plasma Torch Consumable Kit, 30 A Max.

  • Mfr # KP5595-1

  • Zoro # G013325814


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Welding Processes
Plasma Cutting
For Use With
LC30 Torch
Compatible with Brand
Lincoln
Includes
(3) Electrodes (KP2842-1), (3) Nozzles-30A (KP2842-6), Drag Spacer (KP2842-5), Durable Plastic Storage Box with Latch, Electrode Key (Wrench) (9SS28173-5), Retaining Cap (External Air Only) (KP2842-7), Retaining Cap (Internal Air Only) (KP2842-3), Swirl Ring (KP2842-4)
Weight
3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP5595-1
Zoro #
G013325814
UPC #
015082708140
Country of Origin
Italy

Details

Item
Plasma Torch Consumable Kit
Welding Processes
Plasma Cutting
For Use With
LC30 Torch
Compatible with Brand
Lincoln
Includes
(3) Electrodes (KP2842-1), (3) Nozzles-30A (KP2842-6), Drag Spacer (KP2842-5), Durable Plastic Storage Box with Latch, Electrode Key (Wrench) (9SS28173-5), Retaining Cap (External Air Only) (KP2842-7), Retaining Cap (Internal Air Only) (KP2842-3), Swirl Ring (KP2842-4)
Weight
3 lb
For Plasma Torch Series
LC30
For Plasma Torch Model
K5537-1
Case Material
Plastic
For Plasma Cutter Model
K5457-1
For Plasma Torch Type
Handheld
For Plasma Cutter Series
Tomahawk 30 Air
Maximum Current
30 A

Description

Plasma Torch Consumable Kit, Maximum Current 30 A, For Plasma Cutter Model K5457-1, For Plasma Cutter Series Tomahawk 30 Air, For Plasma Torch Model K5537-1, For Plasma Torch Series LC30, For Plasma Torch Type Handheld, Includes (3) Electrodes (KP2842-1), (3) Nozzles-30A (KP2842-6), Drag Spacer (KP2842-5), Durable Plastic Storage Box with Latch, Electrode Key (Wrench) (9SS28173-5), Retaining Cap (External Air Only) (KP2842-7), Retaining Cap (Internal Air Only) (KP2842-3), Swirl Ring (KP2842-4)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.