Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plasma Torch Consumable Kit, 45 A Max.

  • Mfr # KP5347-1

  • Zoro # G113325783


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Welding Processes
Plasma Cutting
For Use With
LC40 Torch
Compatible with Brand
Lincoln
Includes
(3) KP2843-1 Electrodes, (3) KP2843-2 Nozzles 40/45A, 9SS28173-5 Electrode Key (Wrench), Durable Plastic Storage Box with Latch, KP2842-4 Swirl Ring, KP2843-10 Drag Spacer, KP2843-5 Retaining Cap
Weight
3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP5347-1
Zoro #
G113325783
UPC #
015082708157
Country of Origin
Italy

Details

Item
Plasma Torch Consumable Kit
Welding Processes
Plasma Cutting
For Use With
LC40 Torch
Compatible with Brand
Lincoln
Includes
(3) KP2843-1 Electrodes, (3) KP2843-2 Nozzles 40/45A, 9SS28173-5 Electrode Key (Wrench), Durable Plastic Storage Box with Latch, KP2842-4 Swirl Ring, KP2843-10 Drag Spacer, KP2843-5 Retaining Cap
Weight
3 lb
For Plasma Torch Model
K2847-1
For Plasma Cutter Series
Tomahawk 45
Maximum Current
45 A
For Plasma Torch Type
Handheld
Case Material
Plastic
For Plasma Cutter Model
K5458-1
For Plasma Torch Series
LC40

Description

Plasma Torch Consumable Kit, Maximum Current 45 A, For Plasma Cutter Model K5458-1, For Plasma Cutter Series Tomahawk 45, For Plasma Torch Model K2847-1, For Plasma Torch Series LC40, For Plasma Torch Type Handheld, Includes (3) KP2843-1 Electrodes, (3) KP2843-2 Nozzles 40/45A, 9SS28173-5 Electrode Key (Wrench), Durable Plastic Storage Box with Latch, KP2842-4 Swirl Ring, KP2843-10 Drag Spacer, KP2843-5 Retaining Cap, Welding Processes Plasma Cutting, Case Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.