Zoro Homepage

Portable Fume Extractor, 16 ft Hose

  • Mfr # K4260-4

  • Zoro # G806151729


product price: $5,257.99
/ea
Free Shipping & Returns

Key Features

Features
Automatic Start/Stop Sensor, Manually-Operated Filter Cleaning System, One-Pak Package - Includes Base Unit and Shm-300 Nozzle, Quiet Operation, Two Fan Speeds
Filter Type
Reusable Cartridge Filter
Series
X-Tractor 1GC
Includes
Aluminum Suction Nozzle with Magnetic Mounting, Power Cord
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4260-4
Zoro #
G806151729
UPC #
015082835815
Country of Origin
United States

Dimensions

Housing Depth
15.8 in
Extraction Arm Length (Maximum)
16 ft
Power Cord Length
16 ft
Housing Height
13.4 in
Extraction Arm Diameter
1.8 in
Housing Width
26.8 in

Details

Features
Automatic Start/Stop Sensor, Manually-Operated Filter Cleaning System, One-Pak Package - Includes Base Unit and Shm-300 Nozzle, Quiet Operation, Two Fan Speeds
Filter Type
Reusable Cartridge Filter
Series
X-Tractor 1GC
Includes
Aluminum Suction Nozzle with Magnetic Mounting, Power Cord
Input Voltage
120V AC
Standards
CSA Certified
Power Source
Corded
Frequency
50 Hz, 60 Hz
Phase
Single
Housing Material
Aluminum
Compatible Filter Manufacturer Part Number
KP2069-1
Maximum Air Flow
115 cfm
Weight
37 lb
Current
15 A
Extraction Arm Material
Aluminum
Sound Level
104 dB
Process
Manually-Operated Filter Cleaning System
Includes Extraction Arm
Yes
Minimum Air Flow
55 cfm

Description

Maximum Air Flow 115 cfm, Minimum Air Flow 55 cfm, Extraction Arm Diameter 1.8 in, Extraction Arm Length (Maximum) 16 ft, Sound Level 104 dB, Filter Type Reusable Cartridge Filter, Input Voltage 120V AC, Series X-Tractor 1GC, Compatible Filter Manufacturer Part Number KP2069-1, Current 15 A, Extraction Arm Material Aluminum, Features Automatic Start/Stop Sensor, Manually-Operated Filter Cleaning System, One-Pak Package - Includes Base Unit and Shm-300 Nozzle, Quiet Operation, Two Fan Speeds

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.