Zoro Homepage

Portable Welding Oven, 115/120VAC

  • Mfr # K2939-1

  • Zoro # G5092652


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
32 Degrees to 300 Degrees F
Capacity (Lb.)
10
Voltage
115/120V AC
Chamber Dia. (In.)
3.0 in
Heating Elements
75W Wire Wrap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2939-1
Zoro #
G5092652
UPC #
015082904139
Country of Origin
United States

Dimensions

Chamber Dia. (In.)
3.0 in
Chamber Depth (In.)
20 in
Insulation Thickness (In.)
1 1/2 in
Overall Depth
8 in
Insulation Thickness
1 1/2 in
Chamber Depth
20 in
Overall Width
5.5 in
Overall Height
23.25 in
Maximum Electrode Length
18 in
Chamber Width
3 in

Description

Electrode Oven, Chamber Depth 20 in, Chamber Width 3 in, Material Steel, Maximum Weight Capacity 10 lb, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 32 Degrees F, Mount Type Portable, with Handles, Voltage 115/120V AC, Welding Processes Stick Welding (SMAW), Color Red, Heating Elements 75W Wire Wrap, Insulation Fiberglass, Insulation Thickness 1 1/2 in, Overall Depth 8 in, Overall Height 23.25 in, Overall Width 5.5 in, Series HydroGuard, Standards CE, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.