Shop LINCOLN ELECTRIC
See all product information
Create Account
Portable Wire Feeder
- Mfr # K4266-3
- Zoro # G623353061
product price:Â
$
8,584.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
15/110V DC
Weight
37 lb
Overall Depth
23.2 in
Wire Feeder Model
LN-25X
Maximum Spool Diameter
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K4266-3
- Zoro #
- G623353061
- UPC #
- 015082941462
- Country of Origin
- United States
- Input Voltage
- 15/110V DC
- Weight
- 37 lb
- Wire Feeder Model
- LN-25X
- Minimum Wire Feed Speed
- 50 in/min
- Includes
- K471-21 Magnum(R) 400 Welding Guns, KP1697-045C Drive Roll Kit 0.04 to 0.045 in (1.0 to 1.2 mm) Cored Wire, LN-25X(R) K4267-2 with CrossLinc(R) and TVT (No Flowmeter, Tweco(R))
- Wire Feeder Configuration
- 2-Roll
- Portability
- Portable
- Item
- Portable Wire Feeder
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Application
- Construction and Field Erection, General Fabrication, Heavy Equipment, Heavy Fabrication, Structural Fabrication
- Maximum Wire Feed Speed
- 700 in/min
- Features
- Wire Feeder Series
- LN-25X
- Welding Power Source Type
- CC/CV
- For Wire Type
- Aluminum, Flux-Cored, Solid
- Rated Output
- 450 A @ 60%
Dimensions
- Overall Depth
- 23.2 in
- Maximum Spool Diameter
- 12 in
- Overall Height
- 15 in
- Overall Width
- 8.7 in
- Wire Diameter Aluminum - Maximum
- 0.0625 in
- Wire Diameter Solid - Maximum
- 0.0625 in
- Wire Diameter Flux-Cored - Maximum
- 0.07813 in
- Wire Diameter Solid - Minimum
- 0.023 in
- Wire Diameter Aluminum - Minimum
- 0.035 in
- Wire Diameter Flux-Cored - Minimum
- 0.03 in
- Fits Chest Size
Description
Portable Wire Feeder, For Wire Type Aluminum, Flux-Cored, Solid, Input Voltage 15/110V DC, Maximum Spool Diameter 12 in, Maximum Wire Feed Speed 700 in/min, Minimum Wire Feed Speed 50 in/min, Rated Output 450 A @ 60 Percent, Wire Feeder Configuration 2-Roll, Application Construction and Field Erection, General Fabrication, Heavy Equipment, Heavy Fabrication, Structural Fabrication
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.