Shop LINCOLN ELECTRIC

Portable Wire Feeder

  • Mfr # K4267-2
  • Zoro # G623360571

product price: 
$
7,412.99
/ea
Free Shipping & Returns

Key Features

Wire Diameter Solid - Maximum
0.0625 in
Minimum Wire Feed Speed
50 in/min
Phase
Single
Effective Input Current
4 A
Weight
37 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K4267-2
Zoro #
G623360571
UPC #
015082864594
Country of Origin
United States

Dimensions

Wire Diameter Solid - Maximum
0.0625 in
Maximum Spool Diameter
12 in
Wire Diameter Flux-Cored - Minimum
0.03 in
Overall Width
8.7 in
Wire Diameter Flux-Cored - Maximum
0.07813 in
Overall Height
15 in
Wire Diameter Solid - Minimum
0.023 in
Overall Depth
23.2 in
Wire Diameter Aluminum - Minimum
0.035 in
Wire Diameter Aluminum - Maximum
0.0625 in
Fits Chest Size
Crosslink Technology Provides Voltage Control on the Feeder When Paired with a Crosslink Compatible Power Source, Included Tweco(R) Input Power Connection, No Control Cables are Needed, No Flowmeter, Portable and Light Weight Field Construction Wire Feeder, TVT Compensates for Voltage Drop Across Long Weld Cable Lengths, Allowing You to Weld with the Voltage You Set at the Feeder

Details

Minimum Wire Feed Speed
50 in/min
Phase
Single
Effective Input Current
4 A
Weight
37 lb
Features
Crosslink Technology Provides Voltage Control on the Feeder When Paired with a Crosslink Compatible Power Source, Included Tweco(R) Input Power Connection, No Control Cables are Needed, No Flowmeter, Portable and Light Weight Field Construction Wire Feeder, TVT Compensates for Voltage Drop Across Long Weld Cable Lengths, Allowing You to Weld with the Voltage You Set at the Feeder
Includes
(2) Gun Bushings (K1500-2 installed and K1500-1 loose), Arc Sensing Lead Clip, Gas Solenoid, Internal Contactor
Portability
Portable
Item
Portable Wire Feeder
Rated Output
450 A @ 60%
Maximum Wire Feed Speed
700 in/min
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Input Voltage
15/110V DC
Wire Feeder Model
LN-25X(R)
Application
Construction and Field Erection, General Fabrication, Heavy Equipment, Heavy Fabrication, Structural Fabrication
Wire Feeder Configuration
2-Roll
Wire Feeder Series
LN-25X
Welding Power Source Type
CC/CV
For Wire Type
Aluminum, Flux-Cored, Solid

Description

Portable Wire Feeder, For Wire Type Aluminum, Flux-Cored, Solid, Effective Input Current 4 A, Input Voltage 15/110V DC, Maximum Spool Diameter 12 in, Maximum Wire Feed Speed 700 in/min, Minimum Wire Feed Speed 50 in/min, Phase Single, Rated Output 450 A @ 60 Percent, Wire Feeder Configuration 2-Roll, Application Construction and Field Erection, General Fabrication, Heavy Equipment, Heavy Fabrication, Structural Fabrication

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.