Zoro Homepage

PRISM DOWN DRAFT 208-230/460V/3PH/60Hz

  • Mfr # K2751-10

  • Zoro # G506151746


product price: $18,849.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Application
Grinding
Voltage
208-230/460V AC
Vacuum Suction
1,750 cfm
Load Capacity
440 lb
Table Surface Length
39 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2751-10
Zoro #
G506151746
UPC #
015082826219
Country of Origin
United States

Dimensions

Table Surface Length
39 1/4 in
Table Surface Width
54 3/4 in

Details

Item
Downdraft Table
Application
Grinding
Voltage
208-230/460V AC
Vacuum Suction
1,750 cfm
Load Capacity
440 lb
Sound Level
78 dBA
Frequency
60 Hz
Current
5.4 A, 11.7 A
Phase
Three
Horsepower
4 hp
Primary Filter MERV Rating
16

Description

Downdraft Table, 4 hp, Voltage 208-230/460V AC, Vacuum Suction 1,750 cfm, Application Grinding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.