Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Propane Torch, Inferno KH825, Wide Brush Flame, External Lighter, Adjustable Flame, 170 psig

  • Mfr # KH825-03

  • Zoro # G203457943


product price: $66.29
/ea

Key Features

Flame Type
Wide Brush Flame
Series
Inferno KH825
Ignitor
External Lighter
Includes
10 ft LP Gas Hose and Flint Striker
Heating Capacity (Propane)
500,000 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KH825-03
Zoro #
G203457943
UPC #
725636465183
Country of Origin
Poland

Dimensions

Compatible Fuel Cylinder Size
20 lb, 50 lb, 100 lb

Details

Item
Propane Torch
Flame Type
Wide Brush Flame
Series
Inferno KH825
Ignitor
External Lighter
Includes
10 ft LP Gas Hose and Flint Striker
Heating Capacity (Propane)
500,000 BtuH
Ignition Type
External Lighter
Torch Series
Inferno KH825
For Fuel Type
Propane
Fuel Pressure Rating
17 psig
Fuel Pressure Rating (Minimum)
17 psig
Product Type
Air/Fuel Torch
Flame Adjustment
Adjustable Flame
Fuel Pressure Rating (Maximum)
170 psig

Description

Propane Torch, Flame Type Wide Brush Flame, For Fuel Type Propane, Compatible Fuel Cylinder Size 20 lb, 50 lb, 100 lb, Ignition Type External Lighter, Flame Adjustment Adjustable Flame, Heating Capacity (Propane) 500,000 BtuH, Product Type Air/Fuel Torch, Torch Series Inferno KH825, Fuel Pressure Rating 17 psig, Fuel Pressure Rating (Maximum) 170 psig, Fuel Pressure Rating (Minimum) 17 psig

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.