Zoro Homepage

Receptacle, For Ranger 250

  • Mfr # K1690-1

  • Zoro # G6788941


product price: $259.99
/ea
Free Shipping & Returns

Key Features

For Use With
Lincoln Electric Welders
Features
Lincoln Electric's GFCI Receptacle is a UL Approved, 120V Ground Fault Circuit Interrupter Duplex-Type Receptacle, Each Receptacle of The GFIC Duplex Is Rated at 20 Amps, Maximum Total Current From The GFIC Duplex Is Limited to 20 Amps
Application
Replaces The Factory-Installed 120V Duplex Receptacle
Type
GFCI Receptacle Kit
Includes
Installation Instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1690-1
Zoro #
G6788941
UPC #
015082478777
Country of Origin
United States

Dimensions

Overall Length
5 1/2 in
Overall Height
3 1/2 in
Overall Depth
5 1/2 in
Overall Width
9 1/4 in

Details

Item
GFCI Receptacle Kit
For Use With
Lincoln Electric Welders
Features
Lincoln Electric's GFCI Receptacle is a UL Approved, 120V Ground Fault Circuit Interrupter Duplex-Type Receptacle, Each Receptacle of The GFIC Duplex Is Rated at 20 Amps, Maximum Total Current From The GFIC Duplex Is Limited to 20 Amps
Application
Replaces The Factory-Installed 120V Duplex Receptacle
Type
GFCI Receptacle Kit
Includes
Installation Instructions
Weight
5 lb
For Engine Model
Kohler CH395, Kohler CH440, Kohler OHV Command CH23S, Kohler OHV Command CH730, Kohler OHV Command ECH740
Compatible with Series
Bulldog 5500, Outback 145, Outback 185, Ranger 225, Ranger 250 GXT, Ranger 305 G, Ranger 305 G EFI
Maximum Current
20 A
For Fuel Type
Gasoline
Voltage
120 V
Compatible with Brand
Lincoln
Compatible with Model
K1726-5, K2382-4, K2382-5, K2706-2, K2707-2, K2708-2, K2857-1, K3928-1

Description

GFCI Receptacle Kit, Compatible with Brand Lincoln, For Engine Model Kohler CH395, Kohler CH440, Kohler OHV Command CH23S, Kohler OHV Command CH730, Kohler OHV Command ECH740, For Fuel Type Gasoline, Compatible with Model K1726-5, K2382-4, K2382-5, K2706-2, K2707-2, K2708-2, K2857-1, K3928-1, Compatible with Series Bulldog 5500, Outback 145, Outback 185, Ranger 225, Ranger 250 GXT, Ranger 305 G, Ranger 305 G EFI, Type GFCI Receptacle Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.