Remote Control

  • Mfr # K4345-1
  • Zoro # G423358877
product price: 
$
2,429.99
/ea
Free Shipping & Returns

Key Features

Compatible Welder Series
Dual Maverick 200/200X, Flextec 335XS, Flextec 350X Construction, Flextec 350X PowerConnect, Flextec 350XP, Flextec 500X, Flextec 650X, Frontier 400X, Frontier 400X Pipe, Frontier 500X, Maverick 260X, Maverick 325X, Ranger 260MPX, Ranger 330MPX, Ranger Air 260MPX, Ranger Air 330MPX, Vantage 441X
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Features
Automatic Pairing with the Welder When Powered Up, Digital Meters Indicate Polarity Prior to Welding, Foldable Handle Allows Easy Transport and a Place to Hang the Remote at the Work Site, Memory Function Remembers Settings When Disconnected, Polarity Sensing Capability Allows for Automatic Process Change Between Stick and Tig Processes, Remotely Control Welding Output Without Control Cables for Stick and Tig Processes
Compatible Welder Model
CrossLinc(TM), Flextecs(R), Ranger 330MPX
Compatible Brand
Lincoln Electric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K4345-1
Zoro #
G423358877
UPC #
015082823782
Country of Origin
United States

Dimensions

Fits Chest Size
Automatic Pairing with the Welder When Powered Up, Digital Meters Indicate Polarity Prior to Welding, Foldable Handle Allows Easy Transport and a Place to Hang the Remote at the Work Site, Memory Function Remembers Settings When Disconnected, Polarity Sensing Capability Allows for Automatic Process Change Between Stick and Tig Processes, Remotely Control Welding Output Without Control Cables for Stick and Tig Processes

Details

Compatible Welder Series
Dual Maverick 200/200X, Flextec 335XS, Flextec 350X Construction, Flextec 350X PowerConnect, Flextec 350XP, Flextec 500X, Flextec 650X, Frontier 400X, Frontier 400X Pipe, Frontier 500X, Maverick 260X, Maverick 325X, Ranger 260MPX, Ranger 330MPX, Ranger Air 260MPX, Ranger Air 330MPX, Vantage 441X
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Features
Automatic Pairing with the Welder When Powered Up, Digital Meters Indicate Polarity Prior to Welding, Foldable Handle Allows Easy Transport and a Place to Hang the Remote at the Work Site, Memory Function Remembers Settings When Disconnected, Polarity Sensing Capability Allows for Automatic Process Change Between Stick and Tig Processes, Remotely Control Welding Output Without Control Cables for Stick and Tig Processes
Item
Remote Control
Compatible Welder Model
CrossLinc(TM), Flextecs(R), Ranger 330MPX
Compatible Brand
Lincoln Electric
Connection Type
Wired

Description

Remote Control, Connection Type Wired, Cable Length Not Applicable, Operating Range Not Applicable, Power Supply Not Applicable, Plug Type Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews