Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Cap, LC30, Plasma Cutting, Grey

  • Mfr # KP2842-7

  • Zoro # G413325773


product price: $61.25
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
Lincoln Electric Tomahawk 30 Air
Compatible with Brand
Lincoln
Color
Grey
For Plasma Torch Type
LC30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP2842-7
Zoro #
G413325773
UPC #
015082703213
Country of Origin
Italy

Details

Item
Retaining Cap
Welding Processes
Plasma Cutting
For Use With
Lincoln Electric Tomahawk 30 Air
Compatible with Brand
Lincoln
Color
Grey
For Plasma Torch Type
LC30
Compatible with Model
LC30
Maximum Current
30 A
Compatible with Series
Tomahawk(R) LC30 Torch
Cutting Configuration
Beveling, Standoff Cutting
For Plasma Cutter Model
Tomahawk 30

Description

Retaining Cap, Compatible with Series Tomahawk(R) LC30 Torch, Compatible with Model LC30, Compatible with Brand Lincoln, Cutting Configuration Beveling, Standoff Cutting, Maximum Current 30 A, For Plasma Torch Type LC30, For Plasma Cutter Model Tomahawk 30, Welding Processes Plasma Cutting, Color Grey, For Use With Lincoln Electric Tomahawk 30 Air

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.