Retaining Cup, Lincoln Electric
- Mfr # KP2842-3
- Zoro # G802319512
product price:Â
$
64.49
/ea
Key Features
Welding Processes
Plasma Cutting
Compatible with Brand
Lincoln
Compatible with Model
K2846-1
For Plasma Torch Type
Handheld
Cutting Configuration
Standoff Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP2842-3
- Zoro #
- G802319512
- UPC #
- 015082824604
- Country of Origin
- Italy
- Item
- Retaining Cup
- Welding Processes
- Plasma Cutting
- Compatible with Brand
- Lincoln
- Compatible with Model
- K2846-1
- For Plasma Torch Type
- Handheld
- Cutting Configuration
- Standoff Cutting
- For Plasma Cutter Series
- Tomahawk 375 Air
- Maximum Current
- 25 A
- For Plasma Cutter Model
- K2806-1
- Compatible with Series
- LC25
- Color
- Grey
- Compatible Plasma Cutter Model
- K2806-1
- Amperage - Maximum
- 25 A
- Compatible Plasma Torch Model
- K2846-1
- Compatible Brand
- Lincoln Electric
- Compatible Plasma Cutter Series
- Tomahawk 375 Air
- Compatible Plasma Torch Type
- Handheld
- Process
- Plasma Cutting
- Compatible Plasma Torch Series
- LC25
- Wire Color
- Grey
Description
Retaining Cup, Compatible with Series LC25, Compatible with Model K2846-1, Compatible with Brand Lincoln, Cutting Configuration Standoff Cutting, Maximum Current 25 A, For Plasma Torch Type Handheld, For Plasma Cutter Series Tomahawk 375 Air, For Plasma Cutter Model K2806-1, Welding Processes Plasma Cutting, Color Grey
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.